- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 78 Teeth
- 39" Pitch Length
- 3" Wide
| Belt Style | Single Sided |
| Pitch | 0.500 in |
| Pitch Length | 39 in |
| Inch/Metric | Inch |
| No. of Teeth | 78 |
| Belt Size | H |
| Material | Neoprene w/ Steel Cord |
| Width [Nom] | 3.000 in |
| Weight | 0.813 LB |
| EAN or UPC | 746041154356 |

