- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 195 Teeth
- 39" Pitch Length
- 1 1/4" Wide
| Pitch Length | 39 in |
| No. of Teeth | 195 |
| Inch/Metric | Inch |
| Belt Size | XL |
| Pitch | 0.200 in |
| Belt Style | Single Sided |
| Width [Nom] | 1.250 in |
| Material | Neoprene w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041154783 |

