- 3L Cross Section
- 20" Outside Length
- Cogged
- 3/8" Cross Section Width
- Made of Neoprene
features
- Cogged
| Belt Cross Section Style | 3L |
| Cross Section Width | 3/8 in |
| Outside Length | 20 in |
| Belt Style | Cogged |
| Inch/Metric | Inch |
| Belt Size | 3L |
| No. of Ribs | 1 |
| Belt Match | 1 |
| Material | Neoprene |
| Cross Section Height | 0.22 in |
| Weight | 0.07 LB |
| EAN or UPC | 746041000080 |

