- Variable Speed Belt
- 4030V Series
- 2 1/2 in Top Width x 53.80 in Pitch Length
- 30 ° Sheave Angle
| Angle of Sheave Groove | 30 ° |
| Inch/Metric | Inch |
| Pitch Length | 53.8 in |
| Belt Size | 4030V |
| Cross Section Width | 2 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041196288 |
| Angle of Sheave Groove | 30 ° |
| Inch/Metric | Inch |
| Pitch Length | 53.8 in |
| Belt Size | 4030V |
| Cross Section Width | 2 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041196288 |