- Variable Speed Belt
- 4034V Series
- 2 1/2 in Top Width x 100.00 in Pitch Length
- 34 ° Sheave Angle
| Angle of Sheave Groove | 34 ° |
| Inch/Metric | Inch |
| Cross Section Width | 2 1/2 in |
| Belt Size | 4034V |
| Pitch Length | 100 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041196295 |
| Angle of Sheave Groove | 34 ° |
| Inch/Metric | Inch |
| Cross Section Width | 2 1/2 in |
| Belt Size | 4034V |
| Pitch Length | 100 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041196295 |