- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 108 Teeth
- 40.50" Pitch Length
- 4 1/2" Wide
| Pitch Length | 40.5 in |
| Material | Neoprene w/ Steel Cord |
| Belt Style | Single Sided |
| Pitch | 0.375 in |
| Belt Size | L |
| Width [Nom] | 4.500 in |
| No. of Teeth | 108 |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041155179 |

