- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 207 Teeth
- 41.40" Pitch Length
- 3" Wide
| Inch/Metric | Inch |
| Pitch Length | 41.4 in |
| Width [Nom] | 3.000 in |
| Material | Urethane w/ Steel Cord |
| Belt Size | XL |
| No. of Teeth | 207 |
| Belt Style | Single Sided |
| Pitch | 0.200 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041288907 |

