- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 84 Teeth
- 42" Pitch Length
- 1 1/2" Wide
| Pitch Length | 42 in |
| Pitch | 0.500 in |
| Material | Neoprene w/ Steel Cord |
| Belt Size | H |
| No. of Teeth | 84 |
| Width [Nom] | 1.500 in |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Weight | 0.422 LB |
| EAN or UPC | 746041155469 |

