- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 112 Teeth
- 42" Pitch Length
- 1/2" Wide
| Pitch | 0.375 in |
| No. of Teeth | 112 |
| Width [Nom] | 0.500 in |
| Inch/Metric | Inch |
| Belt Size | L |
| Pitch Length | 42 in |
| Material | Neoprene w/ Steel Cord |
| Belt Style | Single Sided |
| Weight | 0.11 LB |
| EAN or UPC | 746041155803 |

