- HTB® Timing Belt
- Single Sided
- 8 mm Pitch
- 4400 mm Pitch Length
- 550 Teeth
description
- The standard trapezoidal tooth timing belt design performs poorly in high torque applications and high power drives at lower speeds. To overcome this disadvantage the High Torque Belt (HTB) was developed using a more efficient tooth profile.
features
- Oil, heat and abrasion-resistant
| Pitch | 8 mm |
| Pitch Length | 4400 mm |
| Belt Style | Single Sided |
| No. of Teeth | 550 |
| Belt Width | 20 mm |
| Material | Neoprene |
| Weight | 0.0 LB |
| EAN or UPC | 746041247706 |

