- Variable Speed Belt
- 4430V Series
- 2 3/4 in Top Width x 74.00 in Pitch Length
- 30 ° Sheave Angle
| Cross Section Width | 2 3/4 in |
| Inch/Metric | Inch |
| Pitch Length | 74 in |
| Belt Size | 4430V |
| Angle of Sheave Groove | 30 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041196646 |
| Cross Section Width | 2 3/4 in |
| Inch/Metric | Inch |
| Pitch Length | 74 in |
| Belt Size | 4430V |
| Angle of Sheave Groove | 30 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041196646 |