- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 120 Teeth
- 45" Pitch Length
- 2" Wide
| Pitch | 0.375 in |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Pitch Length | 45 in |
| Width [Nom] | 2.000 in |
| Material | Neoprene w/ Steel Cord |
| No. of Teeth | 120 |
| Belt Size | L |
| Weight | 0.0 LB |
| EAN or UPC | 746041156916 |

