- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 120 Teeth
- 45" Pitch Length
- 4" Wide
| Belt Size | L |
| Material | Urethane w/ Kevlar Cord |
| Inch/Metric | Inch |
| Pitch | 0.375 in |
| Pitch Length | 45 in |
| Belt Style | Single Sided |
| Width [Nom] | 4.000 in |
| No. of Teeth | 120 |
| Weight | 0.0 LB |
| EAN or UPC | 746041289454 |

