- Variable Speed Belt
- 4630V Series
- 2 7/8 in Top Width x 66.80 in Pitch Length
- 30 ° Sheave Angle
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 66.8 in |
| Cross Section Width | 2 7/8 in |
| Belt Size | 4630V |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041196882 |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 66.8 in |
| Cross Section Width | 2 7/8 in |
| Belt Size | 4630V |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041196882 |