Skip to content Skip to navigation menu
Jason Industrial465-5M-15

465-5M-15

HTB® Timing Belt
Item #101404720
  • HTB® Timing Belt
  • Single Sided
  • 5 mm Pitch
  • 465 mm Pitch Length
  • 93 Teeth
  • 15 mm Wide
+ Show More + Show Less
Jason Industrial465-5M-15
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HTB® Timing Belt
  • Single Sided
  • 5 mm Pitch
  • 465 mm Pitch Length
  • 93 Teeth

description

  • The standard trapezoidal tooth timing belt design performs poorly in high torque applications and high power drives at lower speeds. To overcome this disadvantage the High Torque Belt (HTB) was developed using a more efficient tooth profile.

features

  • Oil, heat and abrasion-resistant
Pitch Length 465 mm
Material Neoprene
Belt Style Single Sided
Belt Width 15 mm
No. of Teeth 93
Pitch 5 mm
Weight 0.0 LB
EAN or UPC 746041248277
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison