- J Cross Section
- 12 Ribs
- 47" Outside Length
- Non-Cogged
- Made of Polybutadiene and Polyester
| Outside Length | 47 in |
| Belt Match | 12 |
| Inch/Metric | Inch |
| No. of Ribs | 12 |
| Material | Polyester, Polybutadiene |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | J |
| Cogged | No |
| Belt Size | J |
| Rib Width | 0.92 in |
| Weight | 0.28 LB |
| EAN or UPC | 746041348151 |

