- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 96 Teeth
- 48" Pitch Length
- 3/4" Wide
| Inch/Metric | Inch |
| Pitch Length | 48 in |
| Width [Nom] | 0.750 in |
| Belt Size | H |
| Pitch | 0.500 in |
| No. of Teeth | 96 |
| Material | Urethane w/ Steel Cord |
| Belt Style | Single Sided |
| Weight | 0.0 LB |
| EAN or UPC | 746041289874 |

