- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 96 Teeth
- 48" Pitch Length
- 6 1/2" Wide
| Belt Style | Single Sided |
| Pitch Length | 48 in |
| Material | Neoprene w/ Steel Cord |
| Pitch | 0.500 in |
| Width [Nom] | 6.500 in |
| No. of Teeth | 96 |
| Inch/Metric | Inch |
| Belt Size | H |
| Weight | 0.0 LB |
| EAN or UPC | 746041157593 |

