- Single Sided Timing Belt
- XH Series (7/8" Pitch)
- 58 Teeth
- 50.70" Pitch Length
- 3" Wide
| Pitch Length | 50.7 in |
| Width [Nom] | 3.000 in |
| Material | Neoprene w/ Steel Cord |
| Inch/Metric | Inch |
| Pitch | 0.875 in |
| No. of Teeth | 58 |
| Belt Size | XH |
| Belt Style | Single Sided |
| Weight | 2.95 LB |
| EAN or UPC | 746041158163 |

