Skip to content Skip to navigation menu
Positive Drive Timing Belt

50T10/1010

Positive Drive Timing Belt
Item #101067657
  • Single Sided Timing Belt
  • T10 Series (10 mm Pitch)
  • 101 Teeth
  • 1,010 mm Pitch Length
  • 50 mm Wide
  • Urethane w/ Steel Cord
+ Show More + Show Less
Positive Drive Timing Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Sided Timing Belt
  • T10 Series (10 mm Pitch)
  • 101 Teeth
  • 1,010 mm Pitch Length
  • 50 mm Wide
No. of Teeth 101
Inch/Metric Metric
Width [Nom] 50.000 mm
Belt Style Single Sided
Belt Size T10
Material Urethane w/ Steel Cord
Pitch 10 mm
Pitch Length 1010 mm
Weight 0.0 LB
EAN or UPC 746041290894
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison