- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 102 Teeth
- 51" Pitch Length
- 4" Wide
| Material | Neoprene w/ Steel Cord |
| No. of Teeth | 102 |
| Pitch | 0.500 in |
| Inch/Metric | Inch |
| Width [Nom] | 4.000 in |
| Belt Size | H |
| Pitch Length | 51 in |
| Belt Style | Single Sided |
| Weight | 1.4 LB |
| EAN or UPC | 746041158408 |

