- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 136 Teeth
- 51" Pitch Length
- 13/16" Wide
| Pitch Length | 51 in |
| Inch/Metric | Inch |
| Pitch | 0.375 in |
| No. of Teeth | 136 |
| Belt Size | L |
| Width [Nom] | 0.812 in |
| Belt Style | Single Sided |
| Material | Urethane w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041292331 |

