- Variable Speed Belt
- 5228V Series
- 3 1/4 in Top Width x 93.00 in Pitch Length
- 28 ° Sheave Angle
| Pitch Length | 93 in |
| Inch/Metric | Inch |
| Cross Section Width | 3 1/4 in |
| Belt Size | 5228V |
| Angle of Sheave Groove | 28 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041197230 |
| Pitch Length | 93 in |
| Inch/Metric | Inch |
| Cross Section Width | 3 1/4 in |
| Belt Size | 5228V |
| Angle of Sheave Groove | 28 ° |
| Weight | 0.0 LB |
| EAN or UPC | 746041197230 |