- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 140 Teeth
- 52.50" Pitch Length
- 3/4" Wide
| Inch/Metric | Inch |
| Pitch | 0.375 in |
| No. of Teeth | 140 |
| Belt Size | L |
| Width [Nom] | 0.750 in |
| Pitch Length | 52.5 in |
| Belt Style | Single Sided |
| Material | Neoprene w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041158767 |

