- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 108 Teeth
- 54" Pitch Length
- 3/8" Wide
| Belt Style | Single Sided |
| Material | Neoprene w/ Steel Cord |
| Pitch | 0.500 in |
| No. of Teeth | 108 |
| Width [Nom] | 0.375 in |
| Belt Size | H |
| Pitch Length | 54 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041158873 |

