- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 108 Teeth
- 54" Pitch Length
- 3 3/4" Wide
| Material | Neoprene w/ Steel Cord |
| Inch/Metric | Inch |
| Pitch | 0.500 in |
| Pitch Length | 54 in |
| Belt Style | Single Sided |
| Belt Size | H |
| No. of Teeth | 108 |
| Width [Nom] | 3.750 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041159108 |

