- HTB® Timing Belt
- Single Sided
- 5 mm Pitch
- 550 mm Pitch Length
- 110 Teeth
description
- The standard trapezoidal tooth timing belt design performs poorly in high torque applications and high power drives at lower speeds. To overcome this disadvantage the High Torque Belt (HTB) was developed using a more efficient tooth profile.
features
- Oil, heat and abrasion-resistant
| Belt Style | Single Sided |
| Pitch | 5 mm |
| Pitch Length | 550 mm |
| Belt Width | 25 mm |
| No. of Teeth | 110 |
| Material | Neoprene |
| Weight | 0.0 LB |
| EAN or UPC | 746041249908 |

