- Single Sided Timing Belt
- XH Series (7/8" Pitch)
- 64 Teeth
- 56" Pitch Length
- 1/2" Wide
| Belt Size | XH |
| No. of Teeth | 64 |
| Pitch Length | 56 in |
| Material | Neoprene w/ Steel Cord |
| Pitch | 0.875 in |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Width [Nom] | 0.500 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041309916 |

