- Variable Speed Belt
- 5636V Series
- 3 1/2 in Top Width x 75.00 in Pitch Length
- 36 ° Sheave Angle
| Belt Size | 5636V |
| Angle of Sheave Groove | 36 ° |
| Pitch Length | 75 in |
| Inch/Metric | Inch |
| Cross Section Width | 3 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041197285 |
| Belt Size | 5636V |
| Angle of Sheave Groove | 36 ° |
| Pitch Length | 75 in |
| Inch/Metric | Inch |
| Cross Section Width | 3 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041197285 |