- HTB® Timing Belt
- Single Sided
- 3 mm Pitch
- 597 mm Pitch Length
- 199 Teeth
description
- The standard trapezoidal tooth timing belt design performs poorly in high torque applications and high power drives at lower speeds. To overcome this disadvantage the High Torque Belt (HTB) was developed using a more efficient tooth profile.
features
- Oil, heat and abrasion-resistant
| Pitch | 3 mm |
| Belt Width | 6 mm |
| No. of Teeth | 199 |
| Pitch Length | 597 mm |
| Belt Style | Single Sided |
| Material | Neoprene |
| Weight | 0.0 LB |
| EAN or UPC | 746041250744 |

