- 5L Cross Section
- 81" Outside Length
- Non-Cogged
- 21/32" Cross Section Width
- Made of Neoprene
| Belt Size | 5L |
| Belt Style | Non-Cogged |
| Cross Section Width | 21/32 in |
| Belt Cross Section Style | 5L |
| Outside Length | 81 in |
| No. of Ribs | 1 |
| Material | Neoprene |
| Belt Match | 1 |
| Inch/Metric | Inch |
| Cross Section Height | 3/8 in |
| Weight | 0.78 LB |
| EAN or UPC | 746041026790 |

