- 5VX Cross Section
- 80" Outside Length
- Cogged
- 5/8" Cross Section Width
- Made of Neoprene
features
- Cogged
| Belt Match | 1 |
| Inch/Metric | Inch |
| Cross Section Width | 5/8 in |
| Outside Length | 80 in |
| Belt Cross Section Style | 5VX |
| Cross Section Height | 17/32 in |
| Material | Neoprene |
| Belt Size | 5V |
| Belt Style | Cogged |
| No. of Ribs | 1 |
| Weight | 1.05 LB |
| EAN or UPC | 746041010034 |

