- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 120 Teeth
- 60" Pitch Length
- 3" Wide
| Pitch Length | 60 in |
| Material | Neoprene w/ Steel Cord |
| Pitch | 0.500 in |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Width [Nom] | 3.000 in |
| Belt Size | H |
| No. of Teeth | 120 |
| Weight | 1.18 LB |
| EAN or UPC | 746041160487 |

