- Single Sided Timing Belt
- L Series (3/8" Pitch)
- 160 Teeth
- 60" Pitch Length
- 1" Wide
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Width [Nom] | 1.000 in |
| Material | Urethane w/ Steel Cord |
| Belt Size | L |
| Pitch | 0.375 in |
| Pitch Length | 60 in |
| No. of Teeth | 160 |
| Weight | 0.0 LB |
| EAN or UPC | 746041293192 |

