- Single Sided Timing Belt
- T10 Series (10 mm Pitch)
- 108 Teeth
- 1,080 mm Pitch Length
- 60 mm Wide
| Inch/Metric | Metric |
| Material | Urethane w/ Steel Cord |
| Width [Nom] | 60.000 mm |
| Belt Size | T10 |
| Pitch | 10 mm |
| Pitch Length | 1080 mm |
| No. of Teeth | 108 |
| Belt Style | Single Sided |
| Weight | 0.0 LB |
| EAN or UPC | 746041293314 |

