- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 30 Teeth
- 6" Pitch Length
- 1/4" Wide
| Belt Size | XL |
| Pitch | 0.200 in |
| Width [Nom] | 0.250 in |
| Material | Neoprene w/ Steel Cord |
| Inch/Metric | Inch |
| No. of Teeth | 30 |
| Belt Style | Single Sided |
| Pitch Length | 6 in |
| Weight | 0.01 LB |
| EAN or UPC | 746041161088 |

