- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 30 Teeth
- 6" Pitch Length
- 7/8" Wide
| Pitch Length | 6 in |
| Pitch | 0.200 in |
| No. of Teeth | 30 |
| Belt Size | XL |
| Width [Nom] | 0.875 in |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Material | Urethane w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041293710 |

