- HTB® Timing Belt
- Single Sided
- 8 mm Pitch
- 632 mm Pitch Length
- 79 Teeth
description
- The standard trapezoidal tooth timing belt design performs poorly in high torque applications and high power drives at lower speeds. To overcome this disadvantage the High Torque Belt (HTB) was developed using a more efficient tooth profile.
features
- Oil, heat and abrasion-resistant
| Belt Width | 25 mm |
| No. of Teeth | 79 |
| Belt Style | Single Sided |
| Material | Neoprene |
| Pitch Length | 632 mm |
| Pitch | 8 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041251949 |

