- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 144 Teeth
- 720 mm Pitch Length
- 64 mm Wide
| Belt Size | T5 |
| Pitch Length | 720 mm |
| Inch/Metric | Metric |
| Width [Nom] | 64.000 mm |
| Belt Style | Single Sided |
| Pitch | 5 mm |
| Material | Urethane w/ Steel Cord |
| No. of Teeth | 144 |
| Weight | 0.0 LB |
| EAN or UPC | 746041293857 |

