- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 132 Teeth
- 66" Pitch Length
- 3" Wide
| Belt Size | H |
| Belt Style | Single Sided |
| Material | Neoprene w/ Steel Cord |
| Width [Nom] | 3.000 in |
| No. of Teeth | 132 |
| Pitch | 0.500 in |
| Pitch Length | 66 in |
| Inch/Metric | Inch |
| Weight | 1.392 LB |
| EAN or UPC | 746041161880 |

