- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 140 Teeth
- 70" Pitch Length
- 1 1/2" Wide
| Material | Neoprene w/ Steel Cord |
| Belt Size | H |
| Pitch | 0.500 in |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Weight | 0.67 LB |
| EAN or UPC | 746041162368 |
| Material | Neoprene w/ Steel Cord |
| Belt Size | H |
| Pitch | 0.500 in |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Weight | 0.67 LB |
| EAN or UPC | 746041162368 |