- Single Sided Timing Belt
- XH Series (7/8" Pitch)
- 80 Teeth
- 70" Pitch Length
- 2" Wide
| Belt Size | XH |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Pitch | 0.875 in |
| Width [Nom] | 2.000 in |
| Pitch Length | 70 in |
| No. of Teeth | 80 |
| Material | Neoprene w/ Steel Cord |
| Weight | 2.632 LB |
| EAN or UPC | 746041162702 |

