- Single Sided Timing Belt
- XXH Series (1 1/4" Pitch)
- 56 Teeth
- 70" Pitch Length
- 1 1/2" Wide
| Width [Nom] | 1.500 in |
| Belt Style | Single Sided |
| Pitch Length | 70 in |
| Material | Neoprene w/ Steel Cord |
| Belt Size | XXH |
| Pitch | 1.250 in |
| Inch/Metric | Inch |
| No. of Teeth | 56 |
| Weight | 0.0 LB |
| EAN or UPC | 746041309954 |

