- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 35 Teeth
- 7" Pitch Length
- 1/4" Wide
| Material | Urethane w/ Steel Cord |
| Pitch Length | 7 in |
| Inch/Metric | Inch |
| Belt Size | XL |
| Belt Style | Single Sided |
| No. of Teeth | 35 |
| Pitch | 0.200 in |
| Width [Nom] | 0.250 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041295288 |

