- HTB® Timing Belt
- Single Sided
- 8 mm Pitch
- 720 mm Pitch Length
- 90 Teeth
description
- The standard trapezoidal tooth timing belt design performs poorly in high torque applications and high power drives at lower speeds. To overcome this disadvantage the High Torque Belt (HTB) was developed using a more efficient tooth profile.
features
- Oil, heat and abrasion-resistant
| Material | Neoprene |
| Belt Width | 20 mm |
| Belt Style | Single Sided |
| No. of Teeth | 90 |
| Pitch Length | 720 mm |
| Pitch | 8 mm |
| Weight | 0.2 LB |
| EAN or UPC | 746041254032 |

