- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 145 Teeth
- 72.50" Pitch Length
- 5" Wide
| Belt Size | H |
| Pitch Length | 72.5 in |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Width [Nom] | 5.000 in |
| Pitch | 0.500 in |
| Material | Neoprene w/ Steel Cord |
| No. of Teeth | 145 |
| Weight | 0.0 LB |
| EAN or UPC | 746041163075 |

