- Dual Sided Timing Belt
- T5 Series (5 mm Pitch)
- 220 Teeth
- 1,100 mm Pitch Length
- 75 mm Wide
| Belt Size | T5 |
| No. of Teeth | 220 |
| Pitch Length | 1100 mm |
| Pitch | 5 mm |
| Inch/Metric | Metric |
| Width [Nom] | 75.000 mm |
| Material | Urethane w/ Steel Cord |
| Belt Style | Dual Sided |
| Weight | 0.0 LB |
| EAN or UPC | 746041301507 |

