- Single Sided Timing Belt
- XH Series (7/8" Pitch)
- 88 Teeth
- 77" Pitch Length
- 3" Wide
| No. of Teeth | 88 |
| Belt Size | XH |
| Pitch Length | 77 in |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Pitch | 0.875 in |
| Width [Nom] | 3.000 in |
| Material | Neoprene w/ Steel Cord |
| Weight | 4.34 LB |
| EAN or UPC | 746041163808 |

