- HTB® Timing Belt
- Single Sided
- 8 mm Pitch
- 920 mm Pitch Length
- 115 Teeth
description
- The standard trapezoidal tooth timing belt design performs poorly in high torque applications and high power drives at lower speeds. To overcome this disadvantage the High Torque Belt (HTB) was developed using a more efficient tooth profile.
features
- Oil, heat and abrasion-resistant
| Pitch Length | 920 mm |
| Material | Neoprene |
| Belt Style | Single Sided |
| Pitch | 8 mm |
| Belt Width | 170 mm |
| No. of Teeth | 115 |
| Weight | 0.0 LB |
| EAN or UPC | 746041256999 |

