- HTB® Timing Belt
- Single Sided
- 5 mm Pitch
- 950 mm Pitch Length
- 190 Teeth
description
- The standard trapezoidal tooth timing belt design performs poorly in high torque applications and high power drives at lower speeds. To overcome this disadvantage the High Torque Belt (HTB) was developed using a more efficient tooth profile.
features
- Oil, heat and abrasion-resistant
| No. of Teeth | 190 |
| Belt Style | Single Sided |
| Material | Neoprene |
| Pitch | 5 mm |
| Belt Width | 20 mm |
| Pitch Length | 950 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041257491 |

